Shop All Server Enclosures & Racks
Hammond
24U 23W 31.5D C2 BLK ASSEMBLY
Mfr # C2RR194231BK1
Zoro # G310926059
product price: $1,681.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,681.99
Free 30-Day Returns
Key Features
- Width 23
- Depth 31.5
- Length 49.31
- Material Steel
- Includes Frame, Rails (4), Side Panels, Door, Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C2RR194231BK1
- Zoro # G310926059
- UPC # 62398043906
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23 |
Depth | 31.5 |
Length | 49.31 |
Details
Material | Steel |
Includes | Frame, Rails (4), Side Panels, Door, Top |
Color | Black |
Item | Racks & Cabinets |
Description
24U 31.5D C2RR Rapid Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12A F2 Super Cycles Scooter Super Turbo 800-Elite Battery - 3 Pack (ML12-12F2MP3389127)
- C2G 5M Usb 2.0 A Male To A Female Active Extension Cable (39978)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Expocell P412/940 (ML100-12GEL45)
- BATTERY CLERK AJC Dual-Lite 120793 Emergency Light Replacement Battery 5Ah, 6V, F1 (AJC-C5S-J-0-187105)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- LOWELL Portable Rack 14Ux22D (LPR-1422FV)
- Hammond Server Enclosures & Racks