Shop All Server Enclosures & Racks
Hammond
24U 21.34W 31.5D CABINET BLK
Mfr # REFK1904231BK1
Zoro # G310926301
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$939.49
Free 30-Day Returns
Key Features
- Width 21.34
- Depth 31.5
- Length 47.19
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # REFK1904231BK1
- Zoro # G310926301
- UPC # 62398032628
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21.34 |
Depth | 31.5 |
Length | 47.19 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle 5.25" Back Enclosed 5.25" Speaker (PDIW57)
- MONOPRICE 1/4Inch S Plug to 1/4Inch S Jackx2 Spltr (7221)
- FIRESTIK 3 ft. Flag Stick (F3-O)
- IDEAL RG6 and RG6 InSITE RTQ Plenum Right-Angle F-Connector, Pack/5 (92-691)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- Hammond Server Enclosures & Racks