Shop All Server Enclosures & Racks
Hammond
24U 19IN 10-32 2-POST RACK
Mfr # DNRR1942LDK
Zoro # G310925861
product price: $222.29
/ea
Free Shipping & Returns
$222.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Depth 19.81
- Length 45
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNRR1942LDK
- Zoro # G310925861
- UPC # 62398096522
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20 |
Depth | 19.81 |
Length | 45 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
24U, 19 in. Rack Mounting, 45 in. Overall Height - Knockdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Dual 8" Bluetooth Ceiling / Wall Speaker (PDICBT852RD)
- MIGHTY MAX BATTERY 14.4V Vacuum Replacement for iRobot Roomba 400 Series Robotics (MAX3536211)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 (ML7-121911111111011111111)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 10 Pack (ML4-6MP108251242974)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- LOWELL Wall Shelf 18Wx14D (FS18-14)
- Hammond Server Enclosures & Racks