Shop All Server Enclosures & Racks
Hammond
24U 10-32 UNIVERSAL RACK RAIL
Mfr # URR24U
Zoro # G510925999
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Depth 1.5
- Length 42
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # URR24U
- Zoro # G510925999
- UPC # 62398093008
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19 |
Depth | 1.5 |
Length | 42 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Specialty Alkaline Battery, N, 1.5V, PK2 (MN9100B2PK)
- GADGET GUARD Glass Screen Protector for Apple iPhone 11 / XR (GGBIXXC208AP10A)
- ADD-ON Addon Netgear Agm732F Compatible Taa Compliant 1000Base-Lx Sfp (AGM732F-AO)
- EGO Dual Port Charger (CH2800D)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- Hammond Server Enclosures & Racks