Shop All Enclosure Covers & Accessories
Hammond
24 in. Wide Data Term Window Door, 24 in. Wide, Steel/Lt Gray
Mfr # 2CLTW24
Zoro # G110891434
product price: $490.19
/ea
Free Shipping & Returns
$490.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description 24" Wide Data Term Window Door - 24" Wide - Steel/Lt Gray
- Features Maintains the NEMA rating of the enclosure; Constructed of 14 gauge steel and lexan window; Easy field installation; Fits Standard Turret, Deep Turret, and Data Terminal; Offered in 24" width only; Available in light gray and stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLTW24
- Zoro # G110891434
- UPC # 62398084729
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | 24" Wide Data Term Window Door - 24" Wide - Steel/Lt Gray |
Features | Maintains the NEMA rating of the enclosure; Constructed of 14 gauge steel and lexan window; Easy field installation; Fits Standard Turret, Deep Turret, and Data Terminal; Offered in 24" width only; Available in light gray and stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-75100)
- SQUARE D Thermal Unit, 7.58 to 8.15A (A11.0)
- EATON Manual Motor Protector, 4A, Rotary, Frame B (XTPR004BC1)
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT268)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- RITTAL Ts 8106.235 2000H0600D Sheet Steel Side Wall Panel Pair Enclosure Parts And Accessory (8106235)
- Hammond Enclosure Covers & Accessories