Shop All Computer Enclosure Accessories
Hammond
24 in. Deep Desk, 8 x 24 x 43, 304 SS
Mfr # 2CSD82443
Zoro # G610891446
product price: $2,279.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,279.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Available in RAL 7035 light gray textured powder coating and natural stainless steel with a smooth, brushed finish; Desk covers available in same finishes.
- Standards UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-D; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66
- Application Generally used in combination with other modular console components (ie. base, pedestal, and/or turret); Provides an ideal sloped surface for mounting keyboards, switches, indicator lights, and/or dials; Open top permits mounting of a turret (usually for CRT applications) or an optional hinged desk cover (providing a flat, sturdy desk surface); Available in either Standard (will support Standard Turret only) or Deep (will support Deep Turret only) format; Smooth lines and clean edges provide an attractive, contemporary appearance.
- Construction Formed 14 gauge steel bodies with 14 gauge steel lid; Also offered with formed 14 gauge 304 stainless steel bodies with 14 gauge 304 stainless steel lid; Smooth, continuously welded seams without knockouts or holes; Body stiffeners are provided where required for increased strength and rigidity; Offered in 4 widths 24", 36", 48" and 60"; Solid sides and back, lid on sloped top area, open on flat top area, bottom is solid under lid area and open under flat top area; Deep Desk has a 6.7" deeper top opening than standard desk allowing for support of Deep Turret - see drawings as Deep Desk has different profile (angled back) from Standard Desk (flat back.); Lid profiles provide increased strength; Formed lip on enclosure excludes flowing liquids and contaminants; Slotted quarter turn oil-tight latches secure the lid, with optional tamper resistant and locking latches available; Stainless steel models utilize stainless steel hardware; Oil resistant gaskets are permanently secured; Features several internal stud locations for mounting Desk Inner Panel; A bonding screw is provided on the lid and a grounding stud is provided in the enclosure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CSD82443
- Zoro # G610891446
- UPC # 62398099491
- Country of Origin Canada
- Category Computer Enclosure Accessories
Details
Item | Enclosure |
Material | Stainless Steel |
Finish | Available in RAL 7035 light gray textured powder coating and natural stainless steel with a smooth, brushed finish; Desk covers available in same finishes. |
Standards | UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-D; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66 |
Application | Generally used in combination with other modular console components (ie. base, pedestal, and/or turret); Provides an ideal sloped surface for mounting keyboards, switches, indicator lights, and/or dials; Open top permits mounting of a turret (usually for CRT applications) or an optional hinged desk cover (providing a flat, sturdy desk surface); Available in either Standard (will support Standard Turret only) or Deep (will support Deep Turret only) format; Smooth lines and clean edges provide an attractive, contemporary appearance. |
Construction | Formed 14 gauge steel bodies with 14 gauge steel lid; Also offered with formed 14 gauge 304 stainless steel bodies with 14 gauge 304 stainless steel lid; Smooth, continuously welded seams without knockouts or holes; Body stiffeners are provided where required for increased strength and rigidity; Offered in 4 widths 24", 36", 48" and 60"; Solid sides and back, lid on sloped top area, open on flat top area, bottom is solid under lid area and open under flat top area; Deep Desk has a 6.7" deeper top opening than standard desk allowing for support of Deep Turret - see drawings as Deep Desk has different profile (angled back) from Standard Desk (flat back.); Lid profiles provide increased strength; Formed lip on enclosure excludes flowing liquids and contaminants; Slotted quarter turn oil-tight latches secure the lid, with optional tamper resistant and locking latches available; Stainless steel models utilize stainless steel hardware; Oil resistant gaskets are permanently secured; Features several internal stud locations for mounting Desk Inner Panel; A bonding screw is provided on the lid and a grounding stud is provided in the enclosure. |
Additional Description | 24" Deep Desk - 8 x 24 x 43 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-5930/s (TL-5930/S TADIRAN)
- ILC Replacement for Tadiran Tl-2200/s (TL-2200/S TADIRAN)
- DURACELL Coppertop Alkaline C Batteries MN1400 (MN1400 / 4133301401)
- SONY Earbuds Headphones Blue (MDRE9LP/BLU)
- HAMMOND N12 Consolet, 16 x 24 x 11.15, Steel/Gray (1488JN11)
- HAMMOND N12 PB Consolet, 8 PB x 30.5mm, Steel/Gray (1490G8)
- HAMMOND N12 Consolet, 12 x 24 x 9.15, Steel/Gray (1488HN9)
- HAMMOND N12 Consolet, 8 x 8 x 7.15, Steel/Gray (1488EE7)
- EXTREME MAX Extreme Max 3006.8438.2 Minimalist Wall-Mount Naked Surfboard Rack / Display Mount - Value 2-Pack (3006.8438.2)
- STENS New 605-130 Air Filter For Stihl Ms241, Ms251, Ms261, Ms271, Ms291, Ms311, Ms362 And Ms391 Chainsaws (605-130)
- FIVEGEARS CPU Holder, Under Desk Mount, Cs-11 (FI2571005)
- Hammond Computer Enclosure Accessories