Shop All Enclosure Covers & Accessories
Hammond
24 in. Data Terminal, 28.5 X 24 X 16.625, Steel/Lt Gray
Mfr # 2CLD24R
Zoro # G510891423
product price: $2,845.99
/ea
Free Shipping & Returns
$2,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Finish Brushed
- NEMA Enclosure Type NEMA 3R, NEMA 4, NEMA 12
- Additional Description 24" Data Terminal - 28.5 X 24 X 16.625 - Steel/Lt Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLD24R
- Zoro # G510891423
- UPC # 62398084690
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 28.5 in x 24 in x 16.6 in (H x W x D) |
Details
Item | Data Terminal |
Material | Steel |
Color | Gray |
Finish | Brushed |
NEMA Enclosure Type | NEMA 3R, NEMA 4, NEMA 12 |
Additional Description | 24" Data Terminal - 28.5 X 24 X 16.625 - Steel/Lt Gray |
Application | Ideal as a housing for a complete personal computer system including video screen, keyboard and PLC; Flexible design provides panel mount or rack mount capabilities for a variety of applications; Generally used in combination with other modular console components (ie. base or pedestal). Mounting on base provides extra room for PLC's and/or printer-paper stands; Optional casters (require plinth) allow for a completely mobile, NEMA rated work station; Smooth lines and clean edges provide an attractive, contemporary appearance. |
Standards | UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-E; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66 |
Construction | Formed 14 gauge steel bodies with 14 gauge steel doors; Also offered with formed 14 gauge 304 stainless steel bodies with 14 gauge 304 stainless steel doors; Smooth, continuously welded seams; Body stiffeners are provided where required for increased strength and rigidity; Offered in 24" width only; Features solid sides and top, 2 solid doors on front (both open down), lower, smaller door for keyboard shelf, back (opens up), and open bottom; Lower drop down door provides access to optional slide-out keyboard drawer; Front doors feature sliding rod mechanism which allows a 102° opening when in the lowered position; Rear door features manual, 3 position adjustable door stop which provides convenient support while door in open position; Formed lip on enclosure excludes flowing liquids and contaminants; Slotted quarter turn oil-tight latches secure the door, with optional tamper resistant and locking latches available; Stainless steel models utilize stainless steel hardware; Oil resistant gaskets are permanently secured; Features several internal stud locations for mounting of various accessories; A bonding screw is provided on the door and a grounding stud is provided in the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK500 (M10-8RK)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-3)
- FASTWAY Fastway 88-00-6500 FLIP Jack Foot - 6" (88-00-6500)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- Hammond Enclosure Covers & Accessories