Shop All Enclosure Covers & Accessories
Hammond
24 in. Base Cover, 1.5 x 24 x 18, Steel/Lt Gray
Mfr # 2CLBC2436
Zoro # G110891519
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Should be used to close top opening (of either single or dual access) base when no other components are mounted on the base's top; Constructed of 14 gauge steel; Available light gray and stainless steel; Can also be used on the underside of a Standard Desk Unit, Standard Turret and Data Terminal.
- Material Steel
- Additional Description 24" Base Cover - 1.5 x 24 x 18 - Steel/Lt Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLBC2436
- Zoro # G110891519
- UPC # 62398084674
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Features | Should be used to close top opening (of either single or dual access) base when no other components are mounted on the base's top; Constructed of 14 gauge steel; Available light gray and stainless steel; Can also be used on the underside of a Standard Desk Unit, Standard Turret and Data Terminal. |
Material | Steel |
Additional Description | 24" Base Cover - 1.5 x 24 x 18 - Steel/Lt Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11580883)
- RACO Electrical Box, 21.5 cu in, Octagon Box, Steel, Octagon (167TS)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND SS padlockable L handle (EHLPLSS)
- GE ELECTRIC GE Electrical TC125P 1.25 in. Aluminum Rainproof Hub (6121859)
- Hammond Enclosure Covers & Accessories