Shop All Server Enclosures & Racks
Hammond
20U WINDOW DOOR FOR RCK
Mfr # RCKWD20UBK1
Zoro # G610925851
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.6
- Depth 0.85
- Length 39.88
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCKWD20UBK1
- Zoro # G610925851
- UPC # 62398042875
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23.6 |
Depth | 0.85 |
Length | 39.88 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Emergi-Lite 002012 Emergency Light Replacement Battery 7Ah, 6V, F1 (AJC-C7S-V-2-186966)
- ILC Replacement for Contec Ecg-100g Battery (ECG-100G)
- DELL 130W 3-Prong Ac Adapter (WRHKW)
- CHIEF MANUFACTURING Fixed Pipe 6 (CMS006)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND 3U 23W 19D VENT BATTERY SHELF (DNRMV23BK1)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- BLACK BOX Rated Fiber Optic Wallmount Enclosure, 2 Adapter Panels (JPM4001A-R2)
- Hammond Server Enclosures & Racks