Shop All Server Enclosures & Racks
Hammond
20U VENTED DOOR FOR RCK
Mfr # RCKVD20UBK1
Zoro # G910925858
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.6
- Depth 0.85
- Length 39.88
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCKVD20UBK1
- Zoro # G910925858
- UPC # 62398042869
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23.6 |
Depth | 0.85 |
Length | 39.88 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, Std Speed, Green, 3ft, 28AWG (3950)
- DELTANA Bell Button, Rectangular Contemporary Bright Chrome (BBS333U26)
- ENET Enet Cat6 Purple 35 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C6-PR-35-ENC)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W (SPC40RT)
- HAMMOND 36U 19IN 10-32 2-POST RACK (DNRR63HDW)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- KENDALL HOWARD Kendall Howard 1U 20in Solid Sliding Shelf (1922-3-300-01)
- Hammond Server Enclosures & Racks