Shop All Server Enclosures & Racks
Hammond
20U 24W 25D KNOCKDOWN CABINET
Mfr # RCK20U25BK
Zoro # G510926170
product price: $939.49
/ea
Free Shipping & Returns
$939.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 25
- Length 40
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCK20U25BK
- Zoro # G510926170
- UPC # 62398042883
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 25 |
Length | 40 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Corded Digital Phone System, XLarge Display, Corded, White (ATTCL4940)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 (ML4-691821)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Kymco like 50/200 2009-2017 (YTX7A-BS307)
- BLACK BOX 3G-Sdi/Hd-Sdi To Hdmi Converter (VSC-SDI-HDMI)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 3U ANGLED KEYBOARD SHELF (RKBM19BK1)
- Hammond Server Enclosures & Racks