Shop All Server Enclosures & Racks
Hammond
20U 23W C2 LOUVERED DOOR
Mfr # CDF1935LBK1
Zoro # G310924604
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CDF1935LBK1
- Zoro # G310924604
- UPC # 62398032912
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
20U Louvered Door for C2 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS TeleMatrix 2L Trimline Ash (69159)
- AT&T Cordless Phone, 2 Line, Black (TL86009)
- KENSINGTON Mouse, Corded, Optical, Black (K72339USA)
- AVID Ae-08 Headphones (2AE0-8STERE-O32)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- Hammond Server Enclosures & Racks