Shop All Server Enclosures & Racks
Hammond
20U 21.34W 31.5D CABINET LG
Mfr # REFK1903531LG1
Zoro # G410926607
product price: $924.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$924.99
Free 30-Day Returns
Key Features
- Width 21.34
- Depth 31.5
- Length 40.19
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # REFK1903531LG1
- Zoro # G410926607
- UPC # 62398004353
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21.34 |
Depth | 31.5 |
Length | 40.19 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GADGET GUARD Glass Screen Protector for Apple iPhone SE 2022 / SE 2020 (GGBIGED228AP01A)
- MIGHTY MAX BATTERY ML3-12 APC Replacement for Back UPS ES 350 Battery (ML3-1221)
- ILC Replacement for NEC Np17lp Lamp & Housing (NP17LP LAMP & HOUSING NEC)
- PHYSICIANSCARE Handheld Multipurpose Radio (90423)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- APC Smart Ups Srt 3000Va Rm 208V (SRT3000RMXLT-NC)
- Hammond Server Enclosures & Racks