Shop All Server Enclosures & Racks
Hammond
20U 21.34W 31.5D CABINET BLK
Mfr # REFK1903531BK1
Zoro # G110926624
product price: $866.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$866.99
Free 30-Day Returns
Key Features
- Width 21.34
- Depth 31.5
- Length 40.19
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # REFK1903531BK1
- Zoro # G110926624
- UPC # 62398032625
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21.34 |
Depth | 31.5 |
Length | 40.19 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADKING Premium Mono Bluetooth Headset (RKING3000)
- GVS-RPB Battery (03-955)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Kawasaki ATV Jetski Snowmobile (YTX20L-BSGEL413)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-rem1 (RAM-VB-REM1 RAM MOUNTS)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 3U ANGLED KEYBOARD SHELF (RKBM19BK1)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- Hammond Server Enclosures & Racks