Shop All Server Enclosures & Racks
Hammond
20U 18D FIXED WALL RACK
Mfr # RB-2PW20
Zoro # G810924418
product price: $214.09
/ea
Free Shipping & Returns
$214.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.2
- Depth 18
- Length 42.21
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RB-2PW20
- Zoro # G810924418
- UPC # 62398000298
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19.2 |
Depth | 18 |
Length | 42.21 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
20U Open Frame Wall Rack w/ 18 in. of usable depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Steroid Trail and Game Camera 6V Battery (MAX3497493)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Jet Ski Aqua Sea Doo Wave Runner (YTX20L-BSGEL247)
- ENERGIZER BATTERY WTCH/ELEC357 3PK (357BPZ-3N)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- DINSPACE 5U 19 Rackmount Set (BRKT-19DR-5U-CM)
- Hammond Server Enclosures & Racks