Shop All Power Strips
Hammond
20A 8 OUTLET LIGHT 15 ft. TW LCK
Mfr # 1589T8D1
Zoro # G210891914
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Anodized / Black
- Cord Length 15 ft
- Metered No
- Plug Type L5-20P
- Features Built to meet the rugged requirements of industrial and commercial use; All metal housing - tough extruded aluminum case with black powder-coated steel cover; Available with on/off switch or red pilot light to indicate power on; Mounting feet (with keyhole slots) allow temporary work station mounting if desired.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1589T8D1
- Zoro # G210891914
- UPC # 62398030445
- Country of Origin Canada
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Details
Item | Outlet Strip |
Color | Anodized / Black |
Metered | No |
Plug Type | L5-20P |
Features | Built to meet the rugged requirements of industrial and commercial use; All metal housing - tough extruded aluminum case with black powder-coated steel cover; Available with on/off switch or red pilot light to indicate power on; Mounting feet (with keyhole slots) allow temporary work station mounting if desired. |
Outlet Strip Type | Heavy Duty |
Rotated Outlets | No |
Outlet Type | 5-20R |
Total Outlets | 8 |
Surge Protection | No |
Hospital Grade | No |
Specifications | Heavy-duty black receptacles rated for 20A, 125VAC service (NEMA 5-20R, Single T-Slot); Heavy-duty power cord - 12/3 SJT for extreme temperature ranges; Integral molded plug with straight blade (NEMA 5-20P) or locking (NEMA L5-20P) configuration; Includes 20A, 125VAC circuit breaker to prevent accidental line overload; CSA certified, Standards C22.2 (No. 21-95 and No. 42-99); UL/cUL Listed Standard UL1363 file No. E166039 & CSA C22.2 No. 308-14; Operating temperature is from -20 degrees C to +60 degrees C; TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America. |
Shielded Cord | No |
Cord Included | Yes |
Rated Current (Amps) | 20 A |
Switch Type | No Switch. Power Indicator Light |
Rated Voltage | 120VAC |
Outlets (Rear) | 0 |
Additional Description | 20A 8 OUTLET LIGHT 15' TW LCK |
Outlets (Front) | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 10 (LRD07)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 30A, 250V AC (OT30)
- HAMMOND 20A RACKMOUT, 8 REC ON REAR (1589H8G1BKRR)
- HAMMOND 20 AMP P/B, 24 in. LONG, 8 RECP (1589T24C1)
- HAMMOND 15A 6 Outlet Strip w/ switch, 15 ft. cord, Outlets Front, Black (1582H6B1BK)
- HAMMOND 20A 4 OUTLET P-BAR TW LCK (1589T4C1)
- HAMMOND 20A 6 OUTLET 15 ft. TW LCK 18 in. L (1589H18D1)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583H6A1BKRA)
- WOODS Power Strip 6Out Gry (41386)
- Hammond Power Strips