Shop All Server Enclosures & Racks
Hammond
1U SLOTTED STEEL VENTED Panel
Mfr # PVSS19001BK2
Zoro # G410926492
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PVSS19001BK2
- Zoro # G410926492
- UPC # 62398062770
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Video Entry Station, 5-7/8"W x 12-55/64"H (GT-DMB-N)
- READ RIGHT Office Duster, Non-Flammable5" Extension Wand, 10 oz., , PK 2 (REARR3522)
- TARGUS Wireless Optical Mouse, AMW50US (AMW50US)
- EASY MOTE Universal TV Remote Black (DT-RO8BC)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- Hammond Server Enclosures & Racks