Shop All Server Enclosures & Racks
Hammond
1U SLOTTED ALUM VENTED Panel
Mfr # PVSA19001BK2
Zoro # G310926585
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PVSA19001BK2
- Zoro # G310926585
- UPC # 62398062710
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIVO Pod Lite Auto Face Tracking Phone Holder, 360 deg. Rotation, Handsfree Video Recording - Green (PV-P1L05)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU43BT.5 (PMXU43BT.5)
- DURACELL Coppertop AAA Batteries W/ Duralock Power Preserve (MN2400 / 4133353048)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, T4 Tab Terminal, AGM Type (D5745)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- Hammond Server Enclosures & Racks