Shop All Server Enclosures & Racks
Hammond
1U PERFORATED Panel
Mfr # PPFS19001BK2
Zoro # G410926133
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PPFS19001BK2
- Zoro # G410926133
- UPC # 62398096333
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLYREST Palm Support, Black (KCS50175)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for Yuasa YTZ10S Battery (YTZ10S61)
- VITEK Camera, Dome, Color, 4 MP, 12V DC/24V AC (VTD-VD4MZ39)
- CRAFTSMAN Lithium Ion Battery 20V 2.0Ah, PK2 (CMCB202-2)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- GRANITE WARE Rack Canning Rplmt Stl 21.5 Qt (319826)
- Hammond Server Enclosures & Racks