Shop All Server Enclosures & Racks
Hammond
1U FORMED STEEL RACK Panel
Mfr # PBFS19001LG2
Zoro # G010924485
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBFS19001LG2
- Zoro # G010924485
- UPC # 62398065963
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUCIAL 250GB MX500 SATA 6Gb s SSD, CT250MX500SSD1 (CT250MX500SSD1)
- MONOPRICE Power Cord - Polarized NEMA 1-15P to Polarized IEC 60320 C7_ 18AWG_ 10 (41080)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for lc-r127r2p1 wp7.2-12 (MAX3917851)
- RAYOVAC Precharged Recharg. Battery, AA, NiMh, PK4 (LD7154)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 8U 21W 13D FIXED RACK CASE (RCBS1901413BK1)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- SABRENT USB 3.0 Lay Flat Enclosure Station (EC-DFLT)
- Hammond Server Enclosures & Racks