Shop All Server Enclosures & Racks
Hammond
1U FORMED STEEL RACK Panel
Mfr # PBFS19001BK2
Zoro # G310924208
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PBFS19001BK2
- Zoro # G310924208
- UPC # 62398058630
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Sevylor Minn Kota Marine (ML35-12GEL434)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replaces CoilPro CC-140 Cleaning System (ML12-12F224617174)
- CISCO 1000BASE SX SFP MMF 850nm DOM, GLCSXMMD (GLC-SX-MMD=)
- VERBATIM Commuter Series Wireless Notebook Optical Mouse (Matte Purple) (99781)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM CI 9.4 MM, PVC 3X0.75 black 3m (7000-94021-6160300)
- Hammond Server Enclosures & Racks