Shop All Server Enclosures & Racks
Hammond
1U FLAT STEEL RACK Panel
Mfr # PBPS19001LG2
Zoro # G410925426
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PBPS19001LG2
- Zoro # G410925426
- UPC # 62398076001
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G)
- ITT CANNON DSUB BS DB DEEP STRT METAL (DB24659)
- ILC Replacement For EIKO, FHSCPUNV5WL (FHSCP-UNV-5WL)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (12515-008)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- Hammond Server Enclosures & Racks