Shop All Server Enclosures & Racks
Hammond
1U FLAT ALUMINUM RACK Panel
Mfr # PBPA19001BK2
Zoro # G610924441
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPA19001BK2
- Zoro # G610924441
- UPC # 62398059620
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Devilbiss 7305p-614 (7305P-614 DEVILBISS)
- UNIVERSAL POWER GROUP 12 Volt 5.0AH Battery (UB1250)
- DT RESEARCH ACC-006-90K Battery Pack for DT301T and DT311T Tablets - 90W (105ACC00690K)
- LIFTMASTER Heater, Use With 5MKK9 Gate Operator (UN201)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- APC Netbotz Leak Rope Sensor - 20 Ft. (NBES0308)
- Hammond Server Enclosures & Racks