Shop All Server Enclosures & Racks
Hammond
1U FLAT ALUMINUM RACK Panel
Mfr # PBPA19001BK
Zoro # G610924526
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPA19001BK
- Zoro # G610924526
- UPC # 62398060822
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips UHP 300-250w 1.1 E21.7 (UHP 300-250W 1.1 E21.7 PHILIPS)
- ICOM Cable, 5/16" L x 2-3/4" W (OPC2253)
- PANASONIC Battery 3 Volt Lithium (BR) Panasonic Back up Power Battery (COMP-5)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere X320 300CCA Lawn Mower (ML-U1-CCAHR527)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- Hammond Server Enclosures & Racks