Shop All Server Enclosures & Racks
Hammond
1U BRUSHED RACK Panel
Mfr # BRP1UBK
Zoro # G710925539
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # BRP1UBK
- Zoro # G710925539
- UPC # 62398078599
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 20 mi. (T10)
- EXELL BATTERY A28PX 6V Alkaline Battery L544BP V28PXL K28L PX28A A544 (A28PX)
- ROCSTOR 6Ft/1.8M Premium Computer Power Cord Nem (Y10C111-B1)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 40Ah, Bolt (5EFG2)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 27U 24D AUDIO-VISUAL CABINET (RB-AV27)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- SILVERSTONE Raven 5 Full Tower Windowed Case - Black (RV05B)
- Hammond Server Enclosures & Racks