Shop All Server Enclosures & Racks
Hammond
1U ADJ DEPTH 36-42 VENT SHELF
Mfr # ADSV3642BK
Zoro # G510924527
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Depth 36
- Length 1.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # ADSV3642BK
- Zoro # G510924527
- UPC # 62398060506
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19 |
Depth | 36 |
Length | 1.75 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
1U 36-42 ADJUSTABLE TELESCOPING VENTED SHELF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HP Hewlett Packard Ipaq Rx1950 Battery (IPAQ RX1950 BATTERY HP HEWLETT PACKARD)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for FM12180 (ML18-12GEL103)
- SIIG Usb 3.1 Type-C Gen 2 Cable 100W - 1M, 10Gbps Data Transfer Rate (CB-TC0F11-S1)
- EXELL BATTERY 51pc Essential Batteries Kit L1131 L1121 L1142 L726 L721 & Watch Opener (EB-KIT-116)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- Hammond Server Enclosures & Racks