Shop All Server Enclosures & Racks
Hammond
1U ADJ DEPTH 25-36 VENT SHELF
Mfr # ADSV2536BK
Zoro # G010924577
Free Shipping & Returns
$141.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Depth 36
- Length 1.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # ADSV2536BK
- Zoro # G010924577
- UPC # 62398060505
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19 |
Depth | 36 |
Length | 1.75 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
1U 25-36 ADJUSTABLE TELESCOPING VENTED SHELF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Under Cabinet Folding TV Mount 13-42" TV (MI-4211)
- ILC Replacement For TOTO TH559EDV410R BATTERY (WX-SQ06-7)
- DELL COMMERCIAL Wired Keyboard KB216, 580ADMT (KB216-BK-US)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., Black (3030)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- WOOD SHED Solid Oak 4 Row Dowel CD-DVD Cabinet Tower (415-12 Combo)
- Hammond Server Enclosures & Racks