Shop All Server Enclosures & Racks
Hammond
1U ADJ DEPTH 25-36 SOLID SHLF
Mfr # ADSU2536BK
Zoro # G910924608
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Depth 36
- Length 1.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # ADSU2536BK
- Zoro # G910924608
- UPC # 62398060508
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19 |
Depth | 36 |
Length | 1.75 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
1U 25-36 ADJUSTABLE TELESCOPING SOLID SHELF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHENBRO Chenbro Sr209 Plus - Tower - Atx (CA-SR209PS)
- ROCSTOR Usb 3.0 To 2.5 Sata Iii Hdd Adapter Cabl (Y10A227-B1)
- ROCSTOR Cable Usb-C To Usb-A - Usb Type-C Male (Y10C144-B1)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Pride Jazzy Select HD - 2 Pack (ML55-12MP2410139102)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- Hammond Server Enclosures & Racks