Shop All Cabinet Accessory
Hammond
1U 7D SOLID RACK SHELF
Mfr # RASU190107UBK1
Zoro # G310897847
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility.
- Color Black
- Additional Description 1U Cantilever Solid Shelf - 7" dp - 40 lbs rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RASU190107UBK1
- Zoro # G310897847
- UPC # 62398045668
- Country of Origin Canada
- Category Cabinet Accessory
Details
Item | Accessories |
Material | Steel |
Features | Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility. |
Color | Black |
Additional Description | 1U Cantilever Solid Shelf - 7" dp - 40 lbs rated |
Description
1U Cantilever Solid Shelf - 7 in. dp - 40 lbs rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Red (WL904-SP100-GREEN)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: Yes (LC2D18BD)
- MERSEN Fuse, Time Delay, 20A, 32V AC, 300A at 32V AC, 5 PK (GDL20)
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (DT620)
- HAMMOND 2U 18D VENTED RACK SHELF (RASV190318BK1)
- HAMMOND 1U 12D SOLID RACK SHELF (RASU190112BK1)
- HAMMOND 2U 12D VENTED RACK SHELF (RASV190312BK1)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121236SCSS)
- NVENT HOFFMAN Additional Mounting Hardware for Subpanels, fits Full Subpanel, Steel (PMKPF)
- NVENT HOFFMAN Tfp Optional Grilles and Replacement Fil (TG4B)
- NVENT HOFFMAN Screw Package, M5x20, Steel (ASM5)
- Hammond Cabinet Accessory