Shop All Cabinet Accessory
Hammond
1U 7D SOLID RACK SHELF
Mfr # RASU190107DBK1
Zoro # G010897871
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility.
- Additional Description 1U 7D SOLID RACK SHELF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RASU190107DBK1
- Zoro # G010897871
- UPC # 62398045671
- Country of Origin Canada
- Category Cabinet Accessory
Details
Item | Accessories |
Material | Steel |
Color | Black |
Features | Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility. |
Additional Description | 1U 7D SOLID RACK SHELF |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Switch - 3/8 FPT Single Port - Internal Adjustable Switch - 175 PSI (LF17-1H)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001KT38LRR31)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 15A, 250V AC, 50kA at 125V DC (BP/NON-15)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H16ALP)
- HAMMOND 1U 12D SOLID RACK SHELF (RASU190112BK1)
- HAMMOND 2U 18D VENTED RACK SHELF (RASV190318BK1)
- HAMMOND 2U 12D VENTED RACK SHELF (RASV190312BK1)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 57.60x22.97x1.50, Lt G (PLHC52G57)
- NVENT HOFFMAN Rack Angles, Steel (EWMR36S)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x74mm, Polycarb (Q18138PCECC)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 12.00x12.00x6.00, SS Type (A1212CHEMCSS)
- Hammond Cabinet Accessory