Shop All Server Enclosures & Racks
Hammond
1U 6D FIXED WALL RACK
Mfr # RB-WR1
Zoro # G910924349
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.36
- Depth 6
- Length 1.88
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RB-WR1
- Zoro # G910924349
- UPC # 62398077794
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19.36 |
Depth | 6 |
Length | 1.88 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
1U 6 in.D Rack Basics Fixed Depth Wall Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for JVC Bhl5101-s Lamp & Housing (BHL5101-S LAMP & HOUSING JVC)
- ZORO SELECT Megaphone, Dia 9 In, Range 1 Mile (3YMN1)
- FASTTRACK 1M Usb 3.0 A Male To A Male Cable - 3.2Ft - (FA862048)
- TPI INDUSTRIAL TPI 1/4 HP Motor For Fixed & Industrial Fans, model 7963302, 7900/6800CFM (ACMOT)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 27U 24D AUDIO-VISUAL CABINET (RB-AV27)
- HAMMOND 2U 18D SOLID SLIDING SHELF (RSUS1918BK1)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- Hammond Server Enclosures & Racks