Shop All Server Enclosures & Racks
Hammond
1U 3IN WIDE CABLE RING
Mfr # CMR3BK1
Zoro # G510925876
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CMR3BK1
- Zoro # G510925876
- UPC # 62398038701
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Carry Case, Leather, With Swivel (RLN5385B)
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM450FG Grizzly 450 4x4 07-13 (YTX20L-BS265)
- TRIPP LITE USB 3.0 SuperSpeed Extension Cable, 10 ft, Blue (U324-010)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- KENDALL HOWARD Kendall Howard LINIER Caster Base (3140-3-001-01)
- Hammond Server Enclosures & Racks