Shop All Server Enclosures & Racks
Hammond
1U 24 TO 19IN RAIL ADAPTER
Mfr # PBAS19001BK2
Zoro # G510924251
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBAS19001BK2
- Zoro # G510924251
- UPC # 62398040868
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Badge Holder, Blue, PK10 (11090101)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Rescue Pack 2420 Jump Starter (ML18-1221141203)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Pride Mobility Revo Scooter - 2 Pack (ML22-12MP2114111)
- KENSINGTON USB3.0 DOCKING W/DVI/HDMI/VGA (KS-K33970U)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- Hammond Server Enclosures & Racks