Shop All Cabinet Accessory
Hammond
1U 15D SOLID RACK SHELF
Mfr # RASU190115BK1
Zoro # G910897865
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 3
- Color Black
- Size 3 in x 22 in x 18 in (H x W x D)
- Features Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RASU190115BK1
- Zoro # G910897865
- UPC # 62398003046
- Country of Origin Canada
- Category Cabinet Accessory
Dimensions
Length | 3 |
Size | 3 in x 22 in x 18 in (H x W x D) |
Depth | 18 |
Width | 22 |
Details
Item | Accessories |
Material | Steel |
Color | Black |
Features | Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility. |
Additional Description | 1U Cantilever Solid Shelf - 15" dp - 40 lbs rated |
Description
1U Cantilever Solid Shelf - 15 in. dp - 40 lbs rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver (B1516S)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 700 W Peak, 375 W Continuous, 1 Outlets (PIN123750500)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121606GSCSS)
- NITE IZE 6" L Assorted Color Gear Tie (GT6MGB-A3-R9)
- HAMMOND 1U 12D SOLID RACK SHELF (RASU190112BK1)
- HAMMOND 2U 18D VENTED RACK SHELF (RASV190318BK1)
- HAMMOND 2U 12D VENTED RACK SHELF (RASV190312BK1)
- NVENT HOFFMAN Panel, fits 250x200mm, Steel (LP2520G)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W60SS)
- NVENT HOFFMAN ULTRX, Type 4X, 1025x825x329mm, Fiberglass (UU1008030W)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures, (AL32)
- Hammond Cabinet Accessory