Shop All Cabinet Accessory
Hammond
1U 12D VENTED RACK SHELF
Mfr # RASV190112BK1
Zoro # G010897857
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Depth 12
- Features Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility.
- Size 1.75 in x 19 in x 12 in (H x W x D)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RASV190112BK1
- Zoro # G010897857
- UPC # 62398075649
- Country of Origin Canada
- Category Cabinet Accessory
Dimensions
Depth | 12 |
Size | 1.75 in x 19 in x 12 in (H x W x D) |
Length | 1.75 |
Width | 19 |
Details
Item | Accessories |
Material | Steel |
Features | Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility. |
Color | Black |
Additional Description | 1U 12IN VENTED DEEP RACK SHELF |
Description
1U 12IN VENTED DEEP RACK SHELF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 4P 5W 277/480VAC L22-30R (HBL29W82)
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESB2011)
- NSI INDUSTRIES NSI TORK® C502H 2 Hour Spring Wound Twist Timer 125-277V SPDT Metal Wallplate (C502H)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400R)
- HAMMOND 1U 12D SOLID RACK SHELF (RASU190112BK1)
- HAMMOND 2U 12D VENTED RACK SHELF (RASV190312BK1)
- HAMMOND 2U 18D VENTED RACK SHELF (RASV190318BK1)
- NVENT HOFFMAN Box Connector, 2.50x2.50, Gray, Steel (F22LB)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 9.29x5.04x6.97, Lt Gray, Steel (TE090624010)
- NVENT HOFFMAN Cage Nut Package, M6, Steel (PM6CN250)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x8.10, Lt Gray (S060516G050)
- Hammond Cabinet Accessory