Shop All Transformers
Hammond
1Ph 2000Va 600V-Ac 120V-Ac Voltage Transformer
Mfr # MH2000AJ
Zoro # G808668942
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Secondary Voltage 120 V-AC
- Primary Voltage 600 V-AC
- Power 2000 VA
- Phase 1PH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # MH2000AJ
- Zoro # G808668942
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Secondary Voltage | 120 V-AC |
Primary Voltage | 600 V-AC |
Power | 2000 VA |
Phase | 1PH |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ON Q 1G WALL PLATE 3-PORT WH M10 (WP3403WH)
- ZORO SELECT Channel Spring Nut, 3/8 In, Silver, PK25 (V200 3/8S2)
- ABB Conduit Fitting, Straight, Insul, 3/8 In (3110-TB)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E1)
- HAMMOND 150VA 347V-AC 120/240V-AC VOLTAGE TRANSFORMER (EH5BP)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D12)
- SQUARE D Single Phase Transformer, 10 kVA, 115 °C, 190/200/208/220V AC; 380/400/416/440V 110/220V AC (10S67F)
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 120/240V AC (31EH77)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA007)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 240/480V AC (31EH08)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120/240V AC, 240/480V AC (MT0100M)
- Hammond Transformers