Shop All Power Strips
Hammond
19-inch Rack Mount Outlet Strip, 15A, 8 Outlets, 15 ft cord, Black
Mfr # 1583T8D1BK
Zoro # G210892003
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Black
- Cord Length 15 ft
- Plug Type 5-15P
- Features Designed for power distribution from the rear of the unit; 1U horizontal 19" rackmount installation; Available with an illuminated on/off rocker switch or red power indicator light; Plug types available are NEMA 5-15P straight blade or NEMA L5-15P locking type; Rotated options include outlets with extra spacing for clearance of most plug-in transformers.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1583T8D1BK
- Zoro # G210892003
- UPC # 62398099828
- Country of Origin Canada
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Details
Item | Outlet Strip |
Voltage | 120 VAC |
Color | Black |
Plug Type | 5-15P |
Features | Designed for power distribution from the rear of the unit; 1U horizontal 19" rackmount installation; Available with an illuminated on/off rocker switch or red power indicator light; Plug types available are NEMA 5-15P straight blade or NEMA L5-15P locking type; Rotated options include outlets with extra spacing for clearance of most plug-in transformers. |
Metered | No |
Rotated Outlets | No |
General Specifications | Heavy-duty 14 gauge wire cord - 14/3 SJT type for extreme temperature ranges and integral moulded plug; Includes 15 Amp, 125 VAC circuit breaker to prevent accidental overload; UL/cUL recognized Standard UL1363 File No. E166039 & CSA C22.2 No. 308-14 & CSA C22.2 No. 0.4-04; Finished in RAL9005 black or ASA61 gray powder coat. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America. |
Surge Protection | No |
Rated Current (Amps) | 15 A |
Shielded Cord | No |
Cord Included | Yes |
Metered Specifications | Unit includes - easy to read 0.37" high, red LED ammeter (1.38" x 0.88" display); Digital ammeter accuracy +/- 0.1 Amps |
Switch Type | No Switch. Power Indicator Light |
Outlets (Rear) | 8 |
Hospital Grade | No |
Shielded Cord Specifications | Shielded cord reduces EMI/ RFI and "dirty" power from utilities; Shielding is by way of 100% coverage in aluminum mylar foil with a 20 gauge drain wire. |
Outlet Type | 5-15R |
Surge Specifications | Surge-protected panels incorporate our surge module: Max Energy (Joules) is 1080 J. 25000 Amp-rated MOV's for 75,000 Amps of single pulse transient current. Voltage Protection Rating (Vpr) of 500V in all three modes (L-N, L-G, N-G). Nominal Discharge Current (In) of 5kA. The green indicator light confirms surge module is active. ​Internal protection will disconnect the surge module at the end of its useful life (and extinguish the green light) but will maintain power to the load, now unprotected; Max Energy (Joules) is 1080 J; 25000 Amp-rated MOV's for 75,000 Amps of single pulse transient current; Voltage Protection Rating (Vpr) of 500V in all three modes (L-N, L-G, N-G); Nominal Discharge Current (In) of 5kA; The green indicator light confirms surge module is active; ​Internal protection will disconnect the surge module at the end of its useful life (and extinguish the green light) but will maintain power to the load, now unprotected; Voltage suppression at the outlet guards against transients from the equipment on the outlet strip; cRUus recognized to UL 1449 & C22.2 No. 269.3-17 & No. 269.4-17 for Surge Protective Devices - Type 3 & Type 4; cRUus recognized to UL 1363 & C22.2 No. 308-18 for Relocatable Power Taps & Multi Outlet Assemblies. |
Additional Description | 19-inch Rack Mount Outlet Strip, 15A, 8 Outlets, 15 ft cord, Black |
Total Outlets | 8 |
Outlets (Front) | 0 |
Outlet Strip Type | 1U 19in Rack Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, Ivory, PK 10 (GLS-20ATR-IV-10)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- SQUARE D Circuit breaker accessory, PowerPacT P, trip unit, 12 pin connector (S33100)
- HAMMOND 20A H.D. 8 Outlet Strip w/ switch, 15 ft. cord Lock Plug, Outlets Front, Black (1589H8D1)
- HAMMOND 20A 10 Outlet Vertical Strip, 6 ft. cord, 60 in. Long (1589T60F1)
- HAMMOND IEC 4 OUTLET 10 in. P-BAR (1581T4)
- HAMMOND 20 AMP P/B, 18 in. LONG, 6 REC (1589H18F1)
- HAMMOND 7 REC BAR, 7 SWITCHES, 6 ft. CORD (1580H7A1X)
- HAMMOND 20A 6 OUTLET 15 ft. TW LCK 18 in. L (1589H18D1)
- APC Smart-UPS 850 VA Battery Backup System, 9 Outlets, 354 J (BE850M2)
- Hammond Power Strips