Shop All Power Strips
Hammond
19 in. IEC PBAR, 8 REC RR, Double PL
Mfr # 1583H8E1BKDP
Zoro # G710891940
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Black
- Cord Length 15 ft
- Metered No
- Features On-Off switch is rocker type (double pole, single throw) with green light; Rated 100-240VAC (TUV), 120-240VAC (UL), 10A, 50/60Hz; Designed for power distribution on front or rear of unit with IEC power cords; 1U horizontal 19" rackmount installation; All steel housing with black powder coat. Complies with the Greenguard guidelines for indoor air quality.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1583H8E1BKDP
- Zoro # G710891940
- UPC # 62398003220
- Country of Origin Canada
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Details
Item | Outlet Strip |
Voltage | 120 VAC |
Color | Black |
Metered | No |
Features | On-Off switch is rocker type (double pole, single throw) with green light; Rated 100-240VAC (TUV), 120-240VAC (UL), 10A, 50/60Hz; Designed for power distribution on front or rear of unit with IEC power cords; 1U horizontal 19" rackmount installation; All steel housing with black powder coat. Complies with the Greenguard guidelines for indoor air quality. |
Plug Type | C14 |
Hospital Grade | No |
Rated Current (Amps) | 15 A |
Switch Type | On/Off Rocker Switch |
Specifications | Includes 10A circuit breakers to prevent accidental line overload; cULus Listed UL 62368-1 (2nd Edition), 2014-12-01, and CAN/CSA C22.2 No. 62368-1-14 (2nd Edition); TĂśV-SUD Certified to EN 62368-1:2020/A11:2020, and IEC 62368-1:2018; TĂśV-SUD tested for EMC Compliance to EN 55032:2015+A11:2020 (CISPR 32:2015+A1:2019) & EN 55035:2017+A11:2020 (CISPR 35:2016); CE compliant to the European Low Voltage Directive 2014/35/EU; CE compliant to the European EMC Directive 2014/30/EU; UKCA compliant to British Electrical Equipment (Safety) Regulations 2016 (S.I. 2016/1101); UKCA compliant to British Electromagnetic Compatibility Regulations 2016 (S.I. 2016/1091); TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America. |
Outlets (Rear) | 8 |
Outlets (Front) | 0 |
Surge Protection | No |
Cord Included | No |
Outlet Type | C13 |
Rotated Outlets | No |
Shielded Cord | No |
Total Outlets | 8 |
Additional Description | 19" IEC PBAR, 8 REC RR, DBL PL |
Outlet Strip Type | 1U 19in Rack Mount |
Rated Voltage | 100-240VAC (TUV), 120-240VAC (UL), 10A, 50/60Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-4/0-EC)
- BRIDGEPORT FITTINGS Set Screw Coupling, Steel, 1-1/4" Trade Sz (EC-125R)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1s..100h, multifunction, solid state output, 24 to 240V AC (RE17LMBM)
- LEVITON Watertight Locking Plug (26W48)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583T6A1BK)
- HAMMOND 20A 12 Outlet Vertical Strip w/ switch, 15 ft. tw.lock shielded cord, 77 in. long, Toolless Mount (1589H77D1JV)
- HAMMOND 6X 5-15R RUGGED OUTLET STRIP (1584H6A1RA)
- HAMMOND 20 AMP POWER BAR, 4 OUTLETS (1589T4F1)
- HAMMOND 20A H.D. 8 Outlet Strip w/ switch, 15 ft. cord Lock Plug, Outlets Front, Black (1589H8D1)
- HAMMOND 48 in. VERTICAL STRIP, 10 OUTLETS (1585T10B1)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Gray (TLP76MSG)
- Hammond Extension Cords & Power Strips