Shop All Power Strips
Hammond
19 in. IEC PBAR, 8 REC FR, Double PL
Mfr # 1582H8E1BKDP
Zoro # G410891738
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Black
- Cord Length 15 ft
- Features On-Off switch is rocker type (double pole, single throw) with green light; Rated 100-240VAC (TUV), 120-240VAC (UL), 10A, 50/60Hz; Designed for power distribution on front or rear of unit with IEC power cords; 1U horizontal 19" rackmount installation; All steel housing with black powder coat. Complies with the Greenguard guidelines for indoor air quality.
- Plug Type C14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1582H8E1BKDP
- Zoro # G410891738
- UPC # 62398003219
- Country of Origin Canada
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Details
Item | Outlet Strip |
Voltage | 120 VAC |
Color | Black |
Features | On-Off switch is rocker type (double pole, single throw) with green light; Rated 100-240VAC (TUV), 120-240VAC (UL), 10A, 50/60Hz; Designed for power distribution on front or rear of unit with IEC power cords; 1U horizontal 19" rackmount installation; All steel housing with black powder coat. Complies with the Greenguard guidelines for indoor air quality. |
Plug Type | C14 |
Metered | No |
Surge Protection | No |
Switch Type | On/Off Rocker Switch |
Hospital Grade | No |
Outlets (Rear) | 0 |
Outlet Strip Type | 1U 19in Rack Mount |
Rated Voltage | 100-240VAC (TUV), 120-240VAC (UL), 10A, 50/60Hz |
Specifications | Includes 10A circuit breakers to prevent accidental line overload; cULus Listed UL 62368-1 (2nd Edition), 2014-12-01, and CAN/CSA C22.2 No. 62368-1-14 (2nd Edition); TĂśV-SUD Certified to EN 62368-1:2020/A11:2020, and IEC 62368-1:2018; TĂśV-SUD tested for EMC Compliance to EN 55032:2015+A11:2020 (CISPR 32:2015+A1:2019) & EN 55035:2017+A11:2020 (CISPR 35:2016); CE compliant to the European Low Voltage Directive 2014/35/EU; CE compliant to the European EMC Directive 2014/30/EU; UKCA compliant to British Electrical Equipment (Safety) Regulations 2016 (S.I. 2016/1101); UKCA compliant to British Electromagnetic Compatibility Regulations 2016 (S.I. 2016/1091); TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America. |
Cord Included | No |
Additional Description | 19" IEC PBAR, 8 REC FR, DBL PL |
Outlets (Front) | 8 |
Shielded Cord | No |
Rated Current (Amps) | 10 A |
Rotated Outlets | No |
Total Outlets | 8 |
Outlet Type | C13 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4141206CHSS)
- RED DOT While In Use Weatherproof Cover, 2 Gang, Rectangular (2CKPM-BR)
- MERSEN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30321)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583H6A1BK)
- HAMMOND 48 in. VERTICAL STRIP, 10 OUTLETS (1585T10B1)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583H6A1BKRA)
- HAMMOND 20 AMP P/B, 18 in. LONG, 6 REC (1589H18F1)
- HAMMOND 20A H.D. 6 Outlet Strip w/ switch, 6 ft. cord Straight Plug, Outlets Front, Black (1589H6F1)
- HAMMOND 7 REC BAR, 7 SWITCHES, 6 ft. CORD (1580H7A1X)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9564)
- Hammond Extension Cords & Power Strips