Shop All Server Enclosures & Racks
Hammond
18U VENTED DOOR FOR RCK
Mfr # RCKVD18UBK1
Zoro # G110925801
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.6
- Depth 0.85
- Length 36.38
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCKVD18UBK1
- Zoro # G110925801
- UPC # 62398042868
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23.6 |
Depth | 0.85 |
Length | 36.38 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Projection Lamp / Bulb Exr-5 82v300w replacement light bulb lamp (EXR-5 82V300W PROJECTION LAMP / BULB)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Yamaha 200 SXR2 Sno-Scoot 2019 (YTX7L-BS89457)
- CHIEF 8X24 Susp Ceil (CMA-440)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-8)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Black (DNFF080BK115)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- Hammond Server Enclosures & Racks