Shop All Server Enclosures & Racks
Hammond
18U SWING-OUT WALL CABINET
Mfr # RB-SW18
Zoro # G610924595
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.63
- Depth 21.65
- Length 35.43
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RB-SW18
- Zoro # G610924595
- UPC # 62398004637
- Country of Origin China
- Category Server Enclosures & Racks
Dimensions
Width | 23.63 |
Depth | 21.65 |
Length | 35.43 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
18U Rack Basics Swing-Out Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Replacement Charger for 18V Battery (BNTLI-20C)
- ILB GOLD Replacement For Hp Hewlett Packard, Envy X360 M6-Ar004Dx Adapter (ENVY X360 M6-AR004DX ADAPTER)
- SILVERSTONE Silver Stone Technologies PT13B Black - Petit Series Ultra Compact Thin Mini-ITX Case (PT13B)
- ILC Replacement for APC Rbc43 Battery (RBC43 BATTERY APC)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- Hammond Server Enclosures & Racks