Shop All Server Enclosures & Racks
Hammond
18U SOLID DOOR FOR RCK
Mfr # RCKSD18UBK1
Zoro # G910925902
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.6
- Depth 0.85
- Length 36.38
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCKSD18UBK1
- Zoro # G910925902
- UPC # 62398042862
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23.6 |
Depth | 0.85 |
Length | 36.38 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Height Adjustable Articulating Monitor Arm, Double (MA220)
- VIKING ELECTRONICS Viking 2-Way Line Emulator (DLE-200B)
- SONDPEX Sondpex CSF-D45 Portable Bluetooth Speaker System & Music Player (CSF-D45)
- OMNICEL ER651625 3.6V 750mAh Prismatic Lithium Battery BL-7PN Utility Telematics (ER651625)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- Hammond Server Enclosures & Racks