Shop All Server Enclosures & Racks
Hammond
18U 30W VENTED DOOR
Mfr # HWCVD3018UBK
Zoro # G910924448
product price: $224.59
/ea
Free Shipping & Returns
$224.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 30
- Depth 1.37
- Length 35
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWCVD3018UBK
- Zoro # G910924448
- UPC # 62398032521
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 1.37 |
Length | 35 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
for HWC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Olympus Bls-50 (BLS-50 OLYMPUS)
- DATACOLOR COLORREADER EZ Color Matching Device, Instant Paint Finder, App Compatible, Precise CIELAB/RGB Matching (CRM100)
- BATTERY CLERK AJC® Schumacher Electric SCUPSJ 1812 Jump Starter Portable Power Battery (SCHUMACHER ELECTRIC-SCUPSJ 1812)
- ILC Replacement for Comen Cl-18650-26h3s1p Battery (CL-18650-26H3S1P)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- APC Netbotz Leak Rope Sensor - 20 Ft. (NBES0308)
- Hammond Server Enclosures & Racks