Shop All Server Enclosures & Racks
Hammond
18U 30W SQUARE HOLE RAIL
Mfr # HWC3018USR
Zoro # G310924246
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HWC3018USR
- Zoro # G310924246
- UPC # 62398047136
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
18U Pair of Square Hole Rails for 30W HWC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 12 Pack (ML5-12MP12218108)
- ILC Replacement For Trojan, L16GAc (L16G-AC)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK50 (IVR85826)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Hykolity Battery - 3 Pack (ML12-12F2MP338914053441)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- Hammond Server Enclosures & Racks