Shop All Server Enclosures & Racks
Hammond
18U 30W SOLID DOOR
Mfr # HWCSD3018UBK
Zoro # G410924603
product price: $207.29
/ea
Free Shipping & Returns
$207.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Depth 1.34
- Length 35
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWCSD3018UBK
- Zoro # G410924603
- UPC # 62398082035
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 1.34 |
Length | 35 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
for HWC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Helix Coiled USB A to Apple Lightning Cable, Heather Gray (COILCABTGVNV)
- ETON Portable Weather Radio, Green, 6-1/2" L (NSP101WXGR)
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL038 (BL038)
- ILC Replacement for Revco Freezer Backup Alarm Battery (FREEZER BACKUP ALARM BATTERY REVCO)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- Hammond Server Enclosures & Racks