Shop All Server Enclosures & Racks
Hammond
18U 30W 35D SWING WALL CABINET
Mfr # HWC3018U35BK
Zoro # G810924180
product price: $1,262.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,262.99
Free 30-Day Returns
Key Features
- Width 30.68
- Depth 34.78
- Length 38.31
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWC3018U35BK
- Zoro # G810924180
- UPC # 62398082022
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30.68 |
Depth | 34.78 |
Length | 38.31 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
18U 30W 35D Swing Out Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC Headsets, 108 min. Talk Time, Wireless (MBS11181)
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, Red, PK500 (V1-03)
- EXELL BATTERY 10pk Exell Silver Oxide 1.5V Watch Battery for SR621SW, 364 (EB-SR621)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Hitachi HP38-12 (ML50-1264)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- CITEL 19" Patch Panel With Protection, Poe A, 24 Port, Rj45 In/Out (PCH24-POE-A)
- Hammond Server Enclosures & Racks