Shop All Server Enclosures & Racks
Hammond
18U 30W 27D SWING WALL CABINET
Mfr # HWC3018U27BK
Zoro # G510924305
product price: $1,471.99
/ea
Free Shipping & Returns
$1,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30.68
- Depth 26.78
- Length 38.31
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWC3018U27BK
- Zoro # G510924305
- UPC # 62398032516
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30.68 |
Depth | 26.78 |
Length | 38.31 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
18U 30W 27D Swing Out Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Camera Cord, Mini-HDMI to HDMI, 6ft (3645)
- ILC Replacement For DANTONA, CUSTOM174 (CUSTOM-174)
- EVEREADY ENER A23 Battery (A23BPZ)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for HONDA GL1500 Valkyrie 97-03 (YTX14-BSGEL26)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- VANTEC THERMAL TECHNOLOGIES Vantec Thermal Technologies NST-200S3-BK Storage 2.5 in. SATA to USB 3.0 External Hard Drive Enclosure (NST-200S3-BK)
- Hammond Server Enclosures & Racks