Shop All Server Enclosures & Racks
Hammond
18U 30W 10-22 THREADED RAIL
Mfr # HWC3018UTR
Zoro # G910924189
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWC3018UTR
- Zoro # G910924189
- UPC # 62398047133
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
18U Pair of Tapped 10-32 Rails for 30W HWC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC High Energy AA Alkaline Batteries 4 pk Carded, 4PK (815-4K)
- LOGITECH Folio Touch iPad Air 4th Gen (920009952)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C5_ 18AWG_ 10A_ 3-Prong_ Blk_ 1ft (41083)
- FEIT ELECTRIC PLUG W/NGHTLT SMART WHT (PLUG/NL/WIFI)
- HAMMOND 2U 18D SOLID SLIDING SHELF (RSUS1918BK1)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 27U 24D AUDIO-VISUAL CABINET (RB-AV27)
- Hammond Server Enclosures & Racks