Shop All Server Enclosures & Racks
Hammond
18U 24W 27D SWING WALL CABINET
Mfr # HWC2418U27BK
Zoro # G710924341
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.68
- Depth 26.78
- Length 38.31
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWC2418U27BK
- Zoro # G710924341
- UPC # 62398082014
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24.68 |
Depth | 26.78 |
Length | 38.31 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
18U 24W 27D Swing Out Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Samsung Sch-u740 (SCH-U740 SAMSUNG)
- MOUNT-IT Triple Monitor Stand with Arms for 13"-24" Screens (MI-2789)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Yard Machine 46 18HP Tractor Mower (ML-U1-CCAHR1148)
- COMPREHENSIVE Standard Series XLR Plug toSTereo 3.5mm Mini Plug Audio Cable 25ft (XLRP-MPS-25ST)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 4U RACK RAIL FOR HLP (HLP4UFR)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- Hammond Server Enclosures & Racks