Shop All Server Enclosures & Racks
Hammond
16U SOLID RACKMOUNT DOOR BLK
Mfr # RSDP19028BK2
Zoro # G910924479
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RSDP19028BK2
- Zoro # G910924479
- UPC # 62398040881
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINI Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackWhite (TT-900BW)
- MIGHTY MAX BATTERY 6V 7Ah UPS Battery for Johnson Control Batteries GC640 OLD STYLE 3 Pk (ML7-6MP334)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM450FG Grizzly 450 4x4 07-13 (YTX20L-BS265)
- PYLE Universal Laptop Device Stand - Tripod, PLPTS3 (PLPTS3)
- HAMMOND 2U BRUSHED RACK Panel (BRP2UBK)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND 27U 24D AUDIO-VISUAL CABINET (RB-AV27)
- Hammond Server Enclosures & Racks